MSA #10075921

Respirator, Full Face, Single Cartridge, Large

SKU: 78545025761
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Mask Type: Full Face Mask
Cartridge Style: Dual
Size: Large
Headgear Style: Silicone Rubber Harness
Material: Hycar Rubber
Listings: NIOSH
Manufacturer Series: Advantage 4100
The Advantage 4000 Facepiece features adapters to convert the it to a Twin-Cartridge Respirator (using Advantage Cartridges) or an RD40 Facepiece. A one-way check valve prevents exhaled air from entering the regulator. Facepiece also features a molded pol