MSA #480259

Full Face Mask Medium Silicone Dual

SKU: 78545030698
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Mask Type: Full Face Mask
Cartridge Style: Dual
Size: Medium
Material: Silicone
Listings: NIOSH
Manufacturer Series: Ultra-Twin
Description
Respirators, Air-Purifying Cartridge Style: Mask Type - Full Face Mask; Cartridge Style - Dual; Size - Medium; Material - Silicone; Listings - NIOSH; Additional Information - Color: Black; Manufacturer Series - Ultra-Twin
Additional Info: Color: Black