HONEYWELL #758000

Full Facepiece Respirator, T-Series, 5-Strap Headgear, Small

SKU: 79740200279
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mask Type: Full Facepiece Respirator
Size: Small
Material: Silicone
Listings: NIOSH Approved
Strap Type: 5-Strap Headgear
For Use With: Sperian T-Series Twist-On Filters and Cartridges
Includes: Cartridges, Filters and Accessories Sold Separately
Manufacturer Series: Opti-Fit
Description
Full Facepiece Respirator provides the optimum balance of value and functionality. Lens provides a distortion-free view of the surrounding environment and is treated with an anti-fog coating. The shell is constructed of silicone, so it's lightweight, durable and easy to maintain. Facepiece is secured with a 5-point headstrap harness Standard nosecup prevents fogging.