Menu Search
Search
3M #M-305

Versaflo™ Hat Assembly, Class G, Polycarbonate

SKU # 05113117316
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Respiratory Hard Hat Assembly
Class: Class G
Material: Polycarbonate
Headgear Style: Hardhat With Faceshield
Listings: ANSI Z89.1 Type I

Used with an approved air source, M-300 Series hardhats provide respiratory (OSHA APF=25) and limited head (ANSI Z89.1-2003 Type 1 Class G) and eye (ANSI Z87.1-2010) protection. The M-305 assembly includes a standard visor and standard faceseal. The M 305