Respirator, Air-Purifying: Half-face, Dual Cartridge, Large

SKU: 78876992219
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Mask Type: Half-facepiece Respirator
Canister: Dual Cartridges
Size: Large
Material: Thermoplastic Elastomer
Listings: NIOSH
Manufacturer Series: North 5500 Series
Respirator, Air-Purifying: Half-face; Dual Cartridge; Facepiece: Elastomeric; Headstraps: Nylon, Woven Elastic, Latex free; Large
Additional Info: Comfortable, low-profile half-facepiece respirator constructed of thermoplastic elastomer facepiece with a design with cradle suspension. Uses threaded, dual cartridges, sold separately.