Menu Search
Respirator Accessories Spectacle Kit, 2.99 in. L x 1.50 in. W x 6.50 in. H, Metal
MSA #454819

Spectacle Kit, 2.99 in. L x 1.50 in. W x 6.50 in. H, Metal

SKU # 78545033096
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Spectacle Kit
Material: Metal
Size: LxWxH: 2.99 x 1.5 x 6.5 in.

Spectacle Kit; Metal; 2.99 in. Length x 1.50 in. Width x 6.50 in. Height