SIEMENS #6SL30001BH325AA0

Resistor; Braking; 250000W; 4.9 Ohms Nominal; 1035VDC

SKU: 66264334448
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Braking Resistor
Power Rating: 250000W
Nominal Resistance: 4.9 Ohms
Voltage: 1035V DC
Manufacturer Series: SINAMICS
Description
SIE 6SL30001BH325AA0 SINAMICS BRAKE