Menu Search

SIEMENS #6ES79720DA000AA0

Resistor, 24VDC, Screw Mounting Hole Terminal, 2.750 in. H x 2.360 in. W x 1.69 in. D

SKU: 66264312548
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Resistor
Voltage: 24V DC
Terminal Type: Screw
Size - Body: 2.36 in. (60mm) Width x 2.75 in. (70mm) Height x 1.69 in. (43mm) Depth
Description
Resistors - Single: Type - Resistor; Voltage - 24VDC; Terminal Type - Screw; Size - Body - 2.36 in. (60mm) Width x 2.75 in. (70mm) Height x 1.69 in. (43mm) Depth