Menu Search
Resistors - Single Braking Resistor, 800/16000W, 10.00 Ohms, 200-240V

SIEMENS #6SE64004BC180DA0

Micromaster Braking Resistor, 800/16000W, 10.00 Ohms, 200-240V

SKU #66264342947
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Braking Resistor
Power Rating: 800W Continuous, 16000W Peak
Nominal Resistance: 10 Ohms
Voltage: 200-240V
Size - Body: 10.62 in. (270mm) Length x 6.88 in. (175mm) Width x 20.27 in. (515mm) Height