Menu Search
Resistors - Single Braking Resistor, 8 Ohms 80000W 380-480V

SIEMENS #6SE64004BD240FA0

Micromaster Braking Resistor, 8 Ohms 80000W 380-480V

SKU #78308765567
Manufacturer Series: 4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Braking Resistor
Power Rating: 80000W
Nominal Resistance: 8 Ohms
Voltage: 380-480V
Terminal Type: Screw Stud
Size - Body: 25.50 in. (650.0mm) Height x 15.50 in. (395.0mm) Width x 12.40 in. (315.0mm) Depth

Additional Info: Degree Of Protection: IP20