Menu Search
Resistors - Single Braking Resistor, 6000/120000W, 5.50 Ohms, 380-480V, Screw Mounting Hole Terminal

SIEMENS #6SE64004BD260FA0

Sinamics Braking Resistor, 6000/120000W, 5.50 Ohms, 380-480V, Screw Mounting Hole Terminal

SKU #66264342950
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Braking Resistor
Power Rating: 6000W Continuous, 120000W Peak
Nominal Resistance: 5.5 Ohms
Voltage: 380-480V
Terminal Type: Screw
Size - Body: 20.70 in. (526mm) Length x 19.05 in. (484mm) Width x 11.85 in. (301mm) Height