Menu Search
Resistors - Single Braking Resistor, 50000W, 8.00 Ohms, 510-620VDC
SIEMENS #6SE70280ES872DC0

Braking Resistor, 50000W, 8.00 Ohms, 510-620VDC

SKU # 66264306392
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Braking Resistor
Power Rating: 50000W
Nominal Resistance: 8 Ohms
Voltage: 510-620V DC
Size - Body: 29.33 in. (745mm) Width x 12.00 in. (305mm) Height x 19.09 in. (485mm) Depth