Menu Search
Resistors - Single Braking Resistor, 50000W, 3.00 Ohms, 200-240V

SIEMENS #6SE64004BC225FA0

Micromaster Braking Resistor, 50000W, 3.00 Ohms, 200-240V

SKU #66264342949
Manufacturer Series: 4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Braking Resistor
Power Rating: 50000W
Nominal Resistance: 3 Ohms
Voltage: 200-240V
Size - Body: 25.50 in. (650.0mm) Height x 15.15 in. (385.0mm) Width x 12.40 in. (315.0mm) Depth

Additional Info: Degree Of Protection: IP20