Menu Search
SIEMENS #6SE64004BC125CA0

Micromaster Braking Resistor, 39 Ohms 5000W 200-240V

SKU # 78308765603 Manufacturer Series: 4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Braking Resistor
Power Rating: 5000W
Nominal Resistance: 39 Ohms
Voltage: 200-240V
Size - Body: 11.22 in. (285.0mm) Height x 7.28 in. (185.0mm) Width x 5.90 in. (150.0mm) Depth

Additional Info: Degree Of Protection: IP20