Menu Search
Resistors - Single Braking Resistor, 24000W, 6.80 Ohms, 200-240V

SIEMENS #6SE64004BC212EA0

Micromaster Braking Resistor, 24000W, 6.80 Ohms, 200-240V

SKU #66264342948
Manufacturer Series: 4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Braking Resistor
Power Rating: 24000W
Nominal Resistance: 6.8 Ohms
Voltage: 200-240V
Size - Body: 25.30 in. (645.0mm) Height x 10.62 in. (270.0mm) Width x 6.88 in. (175.0mm) Depth

Additional Info: Degree Of Protection: IP20