Menu Search
Resistors - Single Braking Resistor, 200W, 160.00 Ohms, 460V, Shielded Lead Terminal
SIEMENS #6SL32010BE120AA0

Braking Resistor, 200W, 160.00 Ohms, 460V, Shielded Lead Terminal

SKU # 66264343346
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Braking Resistor
Power Rating: 200W
Nominal Resistance: 160 Ohms
Voltage: 460V
Terminal Type: Shielded Lead
Size - Body: 6.02 in. (153mm) Width x 12.95 in. (329mm) Height x 1.71 in. (44mm) Depth

Resistors - Single: Type - Braking Resistor; Power Rating - 200W; Nominal Resistance - 160 Ohms; Voltage - 460V; Terminal Type - Shielded Lead; Size - Body - 6.02 in. (153mm) Width x 12.95 in. (329mm) Height x 1.71 in. (44mm) Depth