Menu Search
Resistors - Single Braking Resistor, 1900W, 27.00 Ohms, 575V, 25.390 in. L x 10.620 in. W x 6.88 in. H

SIEMENS #6SE64004BE218EA0

Micromaster Braking Resistor, 1900W, 27.00 Ohms, 575V, 25.390 in. L x 10.620 in. W x 6.88 in. H

SKU #66264342952
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Braking Resistor
Power Rating: 1900W
Nominal Resistance: 27.0 Ohms
Voltage: 575V
Size - Body: 25.39 in. (645mm) Length x 10.62 in. (270mm) Width x 6.88 in. (175mm) Height