Menu Search
SIEMENS #6SL31001BE310AA0

Braking Resistor, 1500/100000W, 600VDC

SKU # 66264306710
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Braking Resistor
Power Rating: 1500/100000W
Voltage: 600V DC

Resistors - Single: Type - Braking Resistor; Power Rating - 1500/100000W; Voltage - 600VDC