Menu Search
Resistors - Single Braking Resistor, 1300/26000W, 39.00 Ohms, 500-600V

SIEMENS #6SE64004BE213DA0

Micromaster Braking Resistor, 1300/26000W, 39.00 Ohms, 500-600V

SKU #66264342951
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Braking Resistor
Power Rating: 1300 W Continuous, 26000 W Peak
Nominal Resistance: 39 Ohms
Voltage: 500-600V
Size - Body: 10.62 in. (270mm) Length x 6.88 in. (175mm) Width x 20.27 in. (515mm) Height