SIEMENS #6SE64004BE242FA0

Micromaster Braking Resistor, 12.0 Ohms 4200W 575V

SKU: 78308765572
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Braking Resistor
Power Rating: 4200W
Nominal Resistance: 12.0 Ohms
Voltage: 575V
Size - Body: 25.59 in. (650mm) Length x 15.55 in. (395mm) Width x 12.40 in. (315mm) Height
Description
Resistors - Single: Type - Braking Resistor; Power Rating - 4200W; Nominal Resistance - 12.0 Ohms; Voltage - 575V; Size - Body - 25.59 in. (650mm) Length x 15.55 in. (395mm) Width x 12.40 in. (315mm) Height; Manufacturer Series - Micromaster