Menu Search

KOA SPEER #MO1CT52R122J

Metal Oxide Resistor, 1200 Ohms 1W 500V

SKU: 40100098735
Manufacturer Series: MO Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Metal Oxide Resistor
Power Rating: 1W
Nominal Resistance: 1200 Ohms
Voltage: 500V
Tolerance: 5 pct
Terminal Type: Axial Lead
Power Rating Based on Temperature: 70 deg C
Temperature Coefficient: 200 ppm/deg C
Size - Body: 0.472"(12mm) Length x 0.157"(4mm) Diameter
Size - Terminals: 0.945"(24mm) Length x 0.031"(0.8mm) Diameter
Body Material: Ceramic, Silicone Coated
Terminal Material: SnCu
Packaging: Reel
Description
Resistors - Single: Type - Metal Oxide Resistor; Power Rating - 1W; Nominal Resistance - 1200 Ohms; Voltage - 500V; Tolerance - 5 pct; Terminal Type - Axial Lead; Power Rating Based on Temperature - 70 deg C; Temperature Coefficient - 200 ppm/deg C; Size - Body - 0.472"(12mm) Length x 0.157"(4mm) Diameter; Size - Terminals - 0.945"(24mm) Length x 0.031"(0.8mm) Diameter; Body Material - Ceramic, Silicone Coated; Terminal Material - SnCu; Packaging - Reel; Additional Information - Taping & Forming: Axial; Manufacturer Series - MO Series
Additional Info: Taping & Forming: Axial