Menu Search

KOA SPEER #MF1/4DC1001F

Metal Film Resistor, 1000 Ohms 0.25W 500V

SKU: 40100098986
Manufacturer Series: MF Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Metal Film Resistor
Power Rating: 0.25W
Nominal Resistance: 1000 Ohms
Voltage: 500V
Tolerance: 1 pct
Terminal Type: Axial Lead
Power Rating Based on Temperature: 70 deg C
Temperature Coefficient: 50 ppm/deg C
Size - Body: 0.248"(6.3mm) Length x 0.091"(2.3mm) Diameter
Size - Terminals: 1.18"(30mm) Length x 0.024"(0.6mm) Diameter
Body Material: Ceramic
Terminal Material: SnCu
Description
Resistors - Single: Type - Metal Film Resistor; Power Rating - 0.25W; Nominal Resistance - 1000 Ohms; Voltage - 500V; Tolerance - 1 pct; Terminal Type - Axial Lead; Power Rating Based on Temperature - 70 deg C; Temperature Coefficient - 50 ppm/deg C; Size - Body - 0.248"(6.3mm) Length x 0.091"(2.3mm) Diameter; Size - Terminals - 1.18"(30mm) Length x 0.024"(0.6mm) Diameter; Body Material - Ceramic; Terminal Material - SnCu; Manufacturer Series - MF Series