Menu Search
Resistors - Single Carbon Film Resistor, 10000 Ohms 0.25W 300V

KOA SPEER #CF1/4C103J

Carbon Film Resistor, 10000 Ohms 0.25W 300V

SKU #40100098769
Manufacturer Series: CF Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Carbon Film Resistor
Power Rating: 0.25W
Nominal Resistance: 10000 Ohms
Voltage: 300V
Tolerance: 5 pct
Terminal Type: Axial Lead
Power Rating Based on Temperature: 70 deg C
Temperature Coefficient: +350 to -450 ppm/deg C
Size - Body: 0.24"(6.1mm) Length x 0.092"(2.3mm) Diameter
Size - Terminals: 0.787"(20mm) Length x 0.024"(0.6mm) Diameter
Body Material: Ceramic
Terminal Material: SnCu