Menu Search
EATON #DBR-R007-W070K

Dynamic Braking Resistor, 7 Ohms 70000W 575V

SKU # 78668588131 Manufacturer Series: DBR Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dynamic Braking Resistor
Power Rating: 70000W
Nominal Resistance: 7 Ohms
Voltage: 575V
Size - Body: 40.00 in. (1016mm) Height x 30.00 in. (762mm) Width x 18.00 in. (457mm) Depth

Additional Info: Drive Hp (CT/IH): 125