Menu Search
Resistors - Single Dynamic Braking Resistor, 7 Ohms 25000W 480V
EATON #DBR-R007-W025K

Dynamic Braking Resistor, 7 Ohms 25000W 480V

SKU # 78668588112 Manufacturer Series: DBR Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Dynamic Braking Resistor
Power Rating: 25000W
Nominal Resistance: 7 Ohms
Voltage: 480V
Size - Body: 16.00 in. (406mm) Height x 30.00 in. (762mm) Width x 18.00 in. (457mm) Depth

Additional Info: Minimum Ohms: 2.0, Drive Hp (CT/IH): 40, 150 Hp at 575V