Menu Search
Resistors - Single Dynamic Braking Resistor, 7.3 Ohms 36000W 480V

EATON #DBR-R7D3-W036K

Dynamic Braking Resistor, 7.3 Ohms 36000W 480V

SKU #78668588120
Manufacturer Series: DBR Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Dynamic Braking Resistor
Power Rating: 36000W
Nominal Resistance: 7.3 Ohms
Voltage: 480V
Size - Body: 24.00 in. (610mm) Height x 30.00 in. (762mm) Width x 18.00 in. (457mm) Depth

Additional Info: Minimum Ohms: 2.0, Drive Hp (CT/IH): 60