Menu Search
Resistors - Single Dynamic Braking Resistor, 575V

EATON #DBX040-5050

Dynamic Braking Resistor, 575V

SKU #78668511384
Manufacturer Series: DBX Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Dynamic Braking Resistor
Voltage: 575V
Size - Body: 18.00 in. (457mm) Height x 29.00 in. (737mm) Width x 14.00 in. (356mm) Depth

Additional Info: SVX Drive Hp: 40, 50 pct Duty Cycle