Menu Search
Resistors - Single Dynamic Braking Resistor, 525-690V
EATON #DBX075-5020

Dynamic Braking Resistor, 525-690V

SKU # 78668514673 Manufacturer Series: DBX Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Dynamic Braking Resistor
Voltage: 525-690V
Size - Body: 7.00 in. (178mm) Height x 29.00 in. (737mm) Width x 18.00 in. (457mm) Depth

Additional Info: SVX Drive Hp: 75, 20 pct Duty Cycle