EATON #DBX060-5020

Dynamic Braking Resistor, 525-690V

SKU: 78668514672
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Dynamic Braking Resistor
Voltage: 525-690V
Size - Body: 7.00 in. (178mm) Height x 29.00 in. (737mm) Width x 18.00 in. (457mm) Depth
Manufacturer Series: DBX Series
Description
Resistors - Single: Type - Dynamic Braking Resistor; Voltage - 525-690V; Size - Body - 7.00 in. (178mm) Height x 29.00 in. (737mm) Width x 18.00 in. (457mm) Depth; Additional Information - SVX Drive Hp: 60, 20 pct Duty Cycle; Manufacturer Series - DBX Series
Additional Info: SVX Drive Hp: 60, 20 pct Duty Cycle