Menu Search
EATON #DBX005-5020

Dynamic Braking Resistor, 525-690V

SKU # 78668514668 Manufacturer Series: DBX Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dynamic Braking Resistor
Voltage: 525-690V
Size - Body: 5.00 in. (127mm) Height x 14.00 in. (356mm) Width x 13.00 in. (330mm) Depth

Additional Info: SVX Drive Hp: 5, 20 pct Duty Cycle