This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
EATON #DBX004-5020

Dynamic Braking Resistor, 525-690V

SKU # 78668514667 Manufacturer Series: DBX Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dynamic Braking Resistor
Voltage: 525-690V
Size - Body: 5.00 in. (127mm) Height x 14.00 in. (356mm) Width x 7.00 in. (178mm) Depth

Additional Info: SVX Drive Hp: 4, 20 pct Duty Cycle