Menu Search
EATON #DBX002-5050

Dynamic Braking Resistor, 525-690V

SKU # 78668514684 Manufacturer Series: DBX Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dynamic Braking Resistor
Voltage: 525-690V
Size - Body: 5.00 in. (127mm) Height x 14.00 in. (356mm) Width x 7.00 in. (178mm) Depth

Additional Info: SVX Drive Hp: 2, 50 pct Duty Cycle