Menu Search
EATON #DBX550-4020

Dynamic Braking Resistor, 480V

SKU # 78668514650 Manufacturer Series: DBX Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dynamic Braking Resistor
Voltage: 480V
Size - Body: 49.00 in. (1245mm) Height x 29.00 in. (737mm) Width x 18.00 in. (457mm) Depth

Resistors - Single: Type - Dynamic Braking Resistor; Voltage - 480V; Size - Body - 49.00 in. (1245mm) Height x 29.00 in. (737mm) Width x 18.00 in. (457mm) Depth; Additional Information - SVX Drive Hp: 550, 20 pct Duty Cycle; Manufacturer Series - DBX Series

Additional Info: SVX Drive Hp: 550, 20 pct Duty Cycle