Menu Search
Search
EATON #DBX100-4020

Dynamic Braking Resistor, 480V

SKU # 78668514641 Manufacturer Series: DBX Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dynamic Braking Resistor
Voltage: 480V
Size - Body: 14.00 in. (356mm) Height x 29.00 in. (737mm) Width x 18.00 in. (457mm) Depth

Additional Info: SVX Drive Hp: 100, 20 pct Duty Cycle