Menu Search
EATON #DBX060-4050

Dynamic Braking Resistor, 480V

SKU # 78668514659 Manufacturer Series: DBX Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dynamic Braking Resistor
Voltage: 480V
Size - Body: 21.00 in. (533mm) Height x 29.00 in. (737mm) Width x 18.00 in. (457mm) Depth

Additional Info: SVX Drive Hp: 60, 50 pct Duty Cycle