Menu Search
Resistors - Single Dynamic Braking Resistor, 480V
EATON #DBX040-4050

Dynamic Braking Resistor, 480V

SKU # 78668511293 Manufacturer Series: DBX Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Dynamic Braking Resistor
Voltage: 480V
Size - Body: 18.00 in. (457mm) Height x 29.00 in. (737mm) Width x 21.00 in. (533mm) Depth

Additional Info: SVX Drive Hp: 40, 50 pct Duty Cycle