Menu Search
Resistors - Single Dynamic Braking Resistor, 480V

EATON #DBX020-4020

Dynamic Braking Resistor, 480V

SKU #78668514640
Manufacturer Series: DBX Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Dynamic Braking Resistor
Voltage: 480V
Size - Body: 5.00 in. (127mm) Height x 28.00 in. (711mm) Width x 13.00 in. (330mm) Depth

Additional Info: SVX Drive Hp: 20, 20 pct Duty Cycle