Menu Search

EATON #DBR-R004-W070K

Dynamic Braking Resistor, 4 Ohms 70000W 480V

SKU: 78668588132
Manufacturer Series: DBR Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Dynamic Braking Resistor
Power Rating: 70000W
Nominal Resistance: 4 Ohms
Voltage: 480V
Size - Body: 48.00 in. (1219mm) Height x 30.00 in. (762mm) Width x 18.00 in. (457mm) Depth
Description
Resistors - Single: Type - Dynamic Braking Resistor; Power Rating - 70000W; Nominal Resistance - 4 Ohms; Voltage - 480V; Size - Body - 48.00 in. (1219mm) Height x 30.00 in. (762mm) Width x 18.00 in. (457mm) Depth; Additional Information - Minimum Ohms: 2.0, Drive Hp (CT/IH): 125; Manufacturer Series - DBR Series
Additional Info: Minimum Ohms: 2.0, Drive Hp (CT/IH): 125