Menu Search
Resistors - Single Dynamic Braking Resistor, 36 Ohms 2000W 230V

EATON #DBR-R036-W2000

Dynamic Braking Resistor, 36 Ohms 2000W 230V

SKU #78668588060
Manufacturer Series: DBR Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Dynamic Braking Resistor
Power Rating: 2000W
Nominal Resistance: 36 Ohms
Voltage: 230V
Size - Body: 5.00 in. (127mm) Height x 12.00 in. (304mm) Width x 16.00 in. (406mm) Depth

Additional Info: Minimum Ohms: 15.0, Drive Hp (CT/IH): 3