Menu Search
Resistors - Single Dynamic Braking Resistor, 30 Ohms 2400W 230V

EATON #DBR-R030-W2400

Dynamic Braking Resistor, 30 Ohms 2400W 230V

SKU #78668588064
Manufacturer Series: DBR Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Dynamic Braking Resistor
Power Rating: 2400W
Nominal Resistance: 30 Ohms
Voltage: 230V
Size - Body: 5.00 in. (127mm) Height x 19.00 in. (482mm) Width x 10.00 in. (254mm) Depth

Additional Info: Drive Hp (CT/IH): 4, 15 Hp at 480V