EATON #DBR-R3D4-W025K

Dynamic Braking Resistor, 3.4 Ohms 25000W 230V

SKU: 78668588113
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Dynamic Braking Resistor
Power Rating: 25000W
Nominal Resistance: 3.4 Ohms
Voltage: 230V
Size - Body: 16.00 in. (406mm) Height x 30.00 in. (762mm) Width x 18.00 in. (457mm) Depth
Manufacturer Series: DBR Series
Description
Resistors - Single: Type - Dynamic Braking Resistor; Power Rating - 25000W; Nominal Resistance - 3.4 Ohms; Voltage - 230V; Size - Body - 16.00 in. (406mm) Height x 30.00 in. (762mm) Width x 18.00 in. (457mm) Depth; Additional Information - Minimum Ohms: 1.4, Drive Hp (CT/IH): 40; Manufacturer Series - DBR Series
Additional Info: Minimum Ohms: 1.4, Drive Hp (CT/IH): 40