Menu Search
Resistors - Single Dynamic Braking Resistor, 3.3 Ohms 45000W
EATON #DBR-R3D3-W045K

Dynamic Braking Resistor, 3.3 Ohms 45000W

SKU # 78668588124 Manufacturer Series: DBR Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Dynamic Braking Resistor
Power Rating: 45000W
Nominal Resistance: 3.3 Ohms
Size - Body: 32.00 in. (812mm) Height x 30.00 in. (762mm) Width x 18.00 in. (457mm) Depth