Menu Search
Resistors - Single Dynamic Braking Resistor, 230V

EATON #DBXF07-2020

Dynamic Braking Resistor, 230V

SKU #78668514595
Manufacturer Series: DBX Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Dynamic Braking Resistor
Voltage: 230V
Size - Body: 5.00 in. (127mm) Height x 14.00 in. (356mm) Width x 4.00 in. (102mm) Depth

Resistors - Single: Type - Dynamic Braking Resistor; Voltage - 230V; Size - Body - 5.00 in. (127mm) Height x 14.00 in. (356mm) Width x 4.00 in. (102mm) Depth; Additional Information - SVX Drive Hp: 0.75, 20 pct Duty Cycle; Manufacturer Series - DBX Series

Additional Info: SVX Drive Hp: 0.75, 20 pct Duty Cycle