Menu Search
Resistors - Single Dynamic Braking Resistor, 230V

EATON #DBX075-2050

Dynamic Braking Resistor, 230V

SKU #78668514629
Manufacturer Series: DBX Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Dynamic Braking Resistor
Voltage: 230V
Size - Body: 28.00 in. (711mm) Height x 29.00 in. (737mm) Width x 18.00 in. (457mm) Depth

Additional Info: SVX Drive Hp: 75, 50 pct Duty Cycle