Menu Search
Resistors - Single Dynamic Braking Resistor, 230V
EATON #DBX040-2020

Dynamic Braking Resistor, 230V

SKU # 78668514608 Manufacturer Series: DBX Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Dynamic Braking Resistor
Voltage: 230V
Size - Body: 5.00 in. (127mm) Height x 28.00 in. (711mm) Width x 13.00 in. (330mm) Depth

Additional Info: SVX Drive Hp: 40, 20 pct Duty Cycle