Menu Search
Resistors - Single Dynamic Braking Resistor, 230V
EATON #DBX003-2050

Dynamic Braking Resistor, 230V

SKU # 78668514617 Manufacturer Series: DBX Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Dynamic Braking Resistor
Voltage: 230V
Size - Body: 5.00 in. (127mm) Height x 21.00 in. (533mm) Width x 13.00 in. (330mm) Depth

Additional Info: SVX Drive Hp: 3, 50 pct Duty Cycle