Menu Search
Resistors - Single Dynamic Braking Resistor, 20 Ohms 4800W
EATON #DBR-R020-W4800

Dynamic Braking Resistor, 20 Ohms 4800W

SKU # 78668588080 Manufacturer Series: DBR Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Dynamic Braking Resistor
Power Rating: 4800W
Nominal Resistance: 20 Ohms
Size - Body: 5.00 in. (127mm) Height x 26.50 in. (673mm) Width x 13.00 in. (330mm) Depth