Menu Search
Resistors - Single Dynamic Braking Resistor, 20 Ohms 20000W 575V
EATON #DBR-R020-W020K

Dynamic Braking Resistor, 20 Ohms 20000W 575V

SKU # 78668588107 Manufacturer Series: DBR Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Dynamic Braking Resistor
Power Rating: 20000W
Nominal Resistance: 20 Ohms
Voltage: 575V
Size - Body: 16.00 in. (406mm) Height x 30.00 in. (762mm) Width x 18.00 in. (457mm) Depth

Additional Info: Minimum Ohms: 18.0, Drive Hp (CT/IH): 30