Menu Search
EATON #DBR-R184-W025K

Dynamic Braking Resistor, 184 Ohms 25000W 575V

SKU # 78668588111 Manufacturer Series: DBR Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dynamic Braking Resistor
Power Rating: 25000W
Nominal Resistance: 184 Ohms
Voltage: 575V
Size - Body: 16.00 in. (406mm) Height x 30.00 in. (762mm) Width x 18.00 in. (457mm) Depth

Additional Info: Minimum Ohms: 18, Drive Hp (CT/IH): 40