Menu Search
Resistors - Single Dynamic Braking Resistor, 12 Ohms 30000W 575V

EATON #DBR-R012-W030K

Dynamic Braking Resistor, 12 Ohms 30000W 575V

SKU #78668588114
Manufacturer Series: DBR Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Dynamic Braking Resistor
Power Rating: 30000W
Nominal Resistance: 12 Ohms
Voltage: 575V
Size - Body: 24.00 in. (610mm) Height x 30.00 in. (762mm) Width x 18.00 in. (457mm) Depth

Additional Info: Minimum Ohms: 9.0, Drive Hp (CT/IH): 50